Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel, 2 W, 5V, DC Cable Connector

  • Mfr # RingSpotSolarBlkUS

  • Zoro # G209986478


product price: $39.99
/ea

Key Features

Maximum Power Point
2 W
Voltage @ Maximum Power Point
5V
Overall Width
7-1/2 in
Overall Height
6 in
Overall Depth
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RingSpotSolarBlkUS
Zoro #
G209986478
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7-1/2 in
Overall Height
6 in
Overall Depth
1-1/4 in
Cable Length
13ft

Details

Item
Solar Panel
Maximum Power Point
2 W
Voltage @ Maximum Power Point
5V
Connector
DC Cable Connector
For Use With
Ring Spotlight Cam Battery, Ring Stick Up Cam Battery & Reolink Argus Pro
Weight
1.54 lb.
Color
Black
Material
Plastic

Description

One panel to charge your devices, the Wasserstein solar panel is specially designed for the ring stick up cam battery, ring spotlight cam battery & reolink argus pro to ensure that your surveillance camera does not run out of battery again outdoors. Versatile mounting, our unique 360-degree wall mount allows you to easily position your solar charger and ensure that it is placed directly in maximum sunlight exposure. It comes with a 4m/13.1ft long cable for a convenient mounting. Easy installation, simply install the solar panel outside your home and plug in the dc cable to the connector. After you've connected the cable, press firmly to ensure it's properly sealed. Package includes, 1 x solar panel, 1 x 4m/13.1ft cable with 2w 5v dc connector, 1 x 360-degree mounting bracket, 3 x screws and wall anchors, and a user manual. Efficient solar cells, made of efficient solar cells, the solar panel charges your ring spotlight cam battery, ring stick up cam battery & reolink argus pro cameras quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.