Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel, 2 W, 5V, DC Cable Connector

  • Mfr # RingSpotSolarWhtUSA

  • Zoro # G409986476


product price: $39.99
/ea

Key Features

Maximum Power Point
2 W
Voltage @ Maximum Power Point
5V
Overall Width
7-1/2 in
Overall Height
6 in
Overall Depth
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RingSpotSolarWhtUSA
Zoro #
G409986476
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7-1/2 in
Overall Height
6 in
Overall Depth
1-1/4 in
Cable Length
13ft

Details

Item
Solar Panel
Maximum Power Point
2 W
Voltage @ Maximum Power Point
5V
Connector
DC Cable Connector
Material
Plastic
Weight
1.54 lb.
For Use With
Spotlight Cam Battery & All-New Stick Up Cam Battery
Color
White

Description

One panel to charge your devices, the Wasserstein solar panel is specially designed for the ring spotlight cam battery hd & all-new ring stick up cam battery to makes sure that your surveillance camera does not run out juice ever again. Versatile mounting, our unique 360-degree wall mount allows you to easily position your solar panel and ensures that it is placed directly in maximum sunlight exposure. It comes with a 4m/13.1ft long cable for more convenient mounting. A dollar saved is a dollar earned, the savvy shopper can realize huge savings by choosing the Wasserstein solar panel for ring spotlight cam hd & all-new ring stick up cam battery over more expensive options. Package includes, 1 x solar panel, 1 x 4m/13.1ft cable with 2w 5v dc connector, 1 x 360-degree mounting bracket, 3 x screws and wall anchors, and a user manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.