Zoro Homepage

Solar Panel, 2 W, 6V, Cable Connector

  • Mfr # ArloUltraSolarWht3pkUS

  • Zoro # G809986489


product price: $92.65
/pk 3, $30.88/ea
Free Shipping & Returns

Key Features

Maximum Power Point
2 W
Voltage @ Maximum Power Point
6V
Overall Width
8.35 in
Overall Height
2.68 in
Overall Depth
19.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ArloUltraSolarWht3pkUS
Zoro #
G809986489
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8.35 in
Overall Height
2.68 in
Overall Depth
19.92 in
Cable Length
13.1ft

Details

Item
Solar Panel
Maximum Power Point
2 W
Voltage @ Maximum Power Point
6V
Connector
Cable Connector
Color
White
For Use With
Arlo Ultra/Ultra 2, Arlo Pro 3/Pro 4, & Arlo Floodlight
Material
Plastic
Weight
4.62 lb.

Description

One panel to charge your device, the Wasserstein solar panel specially designed for the Arlo Ultra/Ultra 2 & Arlo pro 3/pro 4 only not compatible with Arlo pro/pro2 which comes with an outdoor magnetic charging cable makes sure that your surveillance camera does not run out juice ever again. Arlo camera not included. Versatile mounting, our unique 360-degree wall mount allows you to easily position your solar panel and ensures that it is placed directly in maximum sunlight exposure. With its extra long 13.1ft/4m magnetic charging cable which is twice its previous length, you can set up your device in more convenient locations. Easy installation, installing our solar panel is as easy as 1-2-3. Simply mount the panel outside your house and connect the magnetic charging cable to your camera. Working temperature range between 59 Degf and 95 Degf 15 Degc and 35 Degc. Package includes 3 x solar panel, 3 x 13.1ft/4m 2w 6v outdoor magnetic charging cable, 3 x 360-degree mounting bracket, 9 x screws and wall anchors, and a user manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.