Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2600
Zoro #
G3968119
UPC #
-
Country of Origin
China
Dimensions
Overall Height
13 1/2 in
Overall Diameter
6 3/4 in
Manufacturer Warranty Length
5 yr Limited
Cord Length
2 1/2 ft
Details
Item
Garbage Disposal
HP
1/2
Voltage
115 V
Commercial / Residential
Residential
Finish
Stainless Steel
Sound Insulation
No
Includes
Drain Elbow, Drain Stopper, Mounting Assembly, Sink Flange
Disposal Feed Type
Continuous
Includes Power Cord
Yes
Grinding Speed
2,600 RPM
Standards
CSA, UL Listed
Blade Material
Stainless Steel
Manual Reset Overload
Yes
Horsepower
1/2 hp
Current
4.5 A
Grind Chamber Material
Plastic
Power Connection Type
Integrated Power Cord
Features
EZ Mount
Power Control
Wall Switch
Description
Garbage Disposal, Voltage 115 V, Horsepower 1/2 hp, Includes Drain Elbow, Drain Stopper, Mounting Assembly, Sink Flange, Commercial / Residential Residential, Cord Length 2 1/2 ft, Includes Power Cord Yes, Power Connection Type Integrated Power Cord, Blade Material Stainless Steel, Features EZ Mount, Current 4.5 A, Manufacturer Warranty Length 5 yr Limited, Standards CSA, UL Listed, Manual Reset Overload Yes, Disposal Feed Type Continuous, Overall Diameter 6 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.