Zoro Homepage

Thermometer, Flangemt(-40/60F) For - Part# 177485

  • Mfr # 177485

  • Zoro # G502233644


product price: $67.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177485
Zoro #
G502233644
UPC #
-
Country of Origin
United States

Description

Refrigerator/Freezer Thermometer -40° To 60°F;Inside Diameter: 2" Dial, 51 Mm ;Length: 2-1/2" Bulb, 9" Capillary, 64 Mm Bulb, 229 Mm Capillary;Material(S): Stainless Steel Housing;Nsf Certified: Yes;Outside Diameter: 3/8", 3" Flange, 10 Mm, 76 Mm Flange;Temp Range: -40 To 15 C, -40 To 60 F;Type: Field Calibratable;Refrig/Freezer;Weight: 0.46 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.