Closed System Oiler, 1/2 in. NPT
Mfr # 31818
Zoro # G1858888
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Reservoir Cap. (Oz.)
4 oz
Height (In.)
6 1/4 in
Width (In.)
4 1/8 in
Bowl Material
Glass
Function
Lubricated Rotating Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31818
Zoro #
G1858888
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
6 1/4 in
Width (In.)
4 1/8 in
Unit Height from Mount (In.)
6 in
Unit Height
6 1/4 in
Dia. (In.)
2 1/4 in
Bowl Dia.
2 1/4 in
Thread Size
1/2
Bowl Dia. (In.)
2 1/4 in
Sight Dia. (In.)
1/2 in
Overall Unit Length
4 1/8 in
Unit Length (In.)
4 1/8 in
Overall Depth
4 1/4 in
Overall Width
2 1/4 in
Mounting Thread Size
1/2"
Overall Height
6 1/4 in
Bowl Diameter
2 1/4 in
Description
Closed System Oiler, Reservoir Cap. (Oz.) 4 oz, Height (In.) 6 1/4 in, Width (In.) 4 1/8 in, Thread Size 1/2, Bowl Dia. 2 1/4 in, Glass, Capacity 4 fl oz, Function Lubricated Rotating Equipment, For Use With Lubricants, Includes Viewport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.