Shop WATCHGUARD
See all product information
Create Account
FIREBOX M595 APPLIANCE ONLY
- Mfr # WGM595000
- Zoro # G423960049
product price:Â
$
3,199.99
/ea
Free Shipping & Returns
Key Features
Series
M
Width
17.3 in
Number of Ports
14
Data Link Protocols
TCP/UDP
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WGM595000
- Zoro #
- G423960049
- UPC #
- -
- Country of Origin
- Unknown
- Series
- M
- Number of Ports
- 14
- Data Link Protocols
- TCP/UDP
Dimensions
- Width
- 17.3 in
- Height
- 1.7 in
- Depth
- 12.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.