FIREBOX T125-W APPLIANCE ONLY
- Mfr # WGT126000
- Zoro # G823960151
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Features
Wireless LAN
Data Link Protocols
FTP
Depth
8.3 in
Wireless LAN Standard
IEEE 802.11be
Width
9.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WGT126000
- Zoro #
- G823960151
- UPC #
- -
- Country of Origin
- Unknown
- Features
- Wireless LAN
- Data Link Protocols
- FTP
- Wireless LAN Standard
- IEEE 802.11be
- Number of Ports
- 5
Dimensions
- Depth
- 8.3 in
- Width
- 9.1 in
- Height
- 1.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.