FIREBOX T45-W-POE WITH 3-YR BASIC SECURITY SUITE (US)
Mfr # WGT48033-US
Zoro # G221706177
product price: $2,273.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Ethernet Technology
Gigabit Ethernet
Form Factor
Tabletop
Environmentally Friendly
Yes
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WGT48033-US
Zoro #
G221706177
UPC #
654522968715
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
8 in
Details
Ethernet Technology
Gigabit Ethernet
Form Factor
Tabletop
Environmentally Friendly
Yes
Manageable
Yes
Functionality
Intrusion Prevention
Number of Network (RJ-45) Ports
5
Number of Ports
5
Product Line
Firebox
Item
Network Security/Firewall Appliance
PoE (RJ-45) Port
Yes
Wireless LAN
Yes
USB
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of PoE+ (RJ-45) Ports
1
Support/Service Type
Basic Security Suite
Firewall Protection Supported
Firewall Throughput
3.94-Gbit/s
Support/Service Duration
3 Year
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.