Zoro Homepage

WATCHGUARD FIREBOX M290 HIGH AVAILABILITY WITH 3-YR STANDARD SUPPORT

  • Mfr # WGM29001603

  • Zoro # G214885483


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Depth
17.2"
Width
12.1 in
Support/Service Type
Standard Support
Support/Service Duration
3 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGM29001603
Zoro #
G214885483
UPC #
654522667069
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
17.2"
Width
12.1 in

Details

Item
High Availability Firewall
Support/Service Type
Standard Support
Support/Service Duration
3 Year
Environmentally Friendly
Yes
Manageable
Yes
Network Standard
10/100/1000Base-T
Firewall Protection Supported
Denial of Service (DoS), TLS Decryption, Botnet Detection, Malware Protection, Proxy Blocking, Blended Threat Prevention, Secure IPsec VPN Connectivity, Stateful Packet Filtering, Virus Protection, Anti-phishing, Trojan Horse, Ransomware Protection
Expansion Slot Type
Expansion Slot
Number of Network (RJ-45) Ports
8
USB
Yes
Frequency
63 Hz, 47 Hz
Total Number of Expansion Slots
1
Total Number of Ports
8
Ethernet Technology
Gigabit Ethernet
Series
M
Number of Ports
8
Product Line
Firebox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.