1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brushed Nickel
- Mfr # 58190-BN
- Zoro # G203527387
product price:
$
76.95
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58190-BN
- Zoro #
- G203527387
- UPC #
- 640263014262
- Country of Origin
- United States
Details
- Finish
- Brushed Nickel
Description
Watco Lift and Turn Bathtub Trim Kit - Dimensions are 1.625 in. overall diameter x 16 Threads x 1.25 in. Strainer Body (drain) x 2.75 flange with #38101 bushing. Need to know existing bathtub drain dimensions and threads. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • Bathtub trim kit
- • Includes Watco strainer body, Lift and turn bathtub stopper, one-hole overflow plate, adapter bar, screw and #38101 bushing
- • 1.625 in overall diameter
- • 16 Thread
- • 1.25 in strainer body
- • 3811 Bushing - Converts to 1.865 in OD - 11.5 thread counts
- • One-hole overflow Plate
- • Lift and turn bathtub stopper
- • Watco, The Choice of Professionals and Always A Step Ahead
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.