Shop WATCO
See all product information
Create Account
Butcher Block Oil + Stain, Carbon Gray, 16 oz
- Mfr # 370150
- Zoro # G422969814
product price:Â
$
28.15
/ea
Sold in multiples of 4 for
$112.60
Key Features
Standards
21CFR 175.300
VOC Content
568 g/L
Dry Time Recoat
6 hr
Application Method
Wipe On
Resin Type
Tung Oil Alkyd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370150
- Zoro #
- G422969814
- UPC #
- 20066492854
- Country of Origin
- United States
- Standards
- 21CFR 175.300
- VOC Content
- 568 g/L
- Dry Time Recoat
- 6 hr
- Application Method
- Wipe On
- Resin Type
- Tung Oil Alkyd
- Surface
- Wood
- For Use On Surface Material
- Butcher Blocks, Wooden Bowls, Utensils, and Furniture
- Item
- Butcher Block Oil & Stain
- Color
- Carbon Gray
- Dry Time Tack Free
- 2 hr
Dimensions
- Size
- 16 oz
Description
Watco Butcher Block Oil + Stain is designed specifically for butcher blocks, cutting boards, salad bowls, and other wood items that require a food-safe finish. This easy-to-apply formula is nontoxic and safe for food contact once fully dried, meeting 21CFR 175.300 standards. It offers greater durability than traditional butcher block oils, enhancing wood with a rich color and lustrous sheen. The result is a beautifully finished surface that’s both protected and long-lasting.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, UT, AZ, CO, MI, OH, NY, DC, MD, DE, CT, RI, PA, NJ, MA, NH, ME, IL, IN, VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.