Shop WATCO
See all product information
Create Account
Butcher Block Oil + Stain, Hazelnut, 16 oz
- Mfr # 359024
- Zoro # G322969839
product price:Â
$
25.35
/ea
Sold in multiples of 4 for
$101.40
Key Features
Dry Time Recoat
6 hr
Size
16 oz
Resin Type
Tung Oil Alkyd
Dry Time Tack Free
2 hr
VOC Content
560 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 359024
- Zoro #
- G322969839
- UPC #
- 20066467760
- Country of Origin
- United States
- Dry Time Recoat
- 6 hr
- Item
- Butcher Block Oil & Stain
- Resin Type
- Tung Oil Alkyd
- Dry Time Tack Free
- 2 hr
- VOC Content
- 560 g/L
- Color
- Hazelnut
- Standards
- 21CFR 175.300
- Surface
- Wood
- Application Method
- Wipe On
- For Use On Surface Material
- Butcher Blocks, Wooden Bowls, Utensils, and Furniture
Dimensions
- Size
- 16 oz
Description
Watco Butcher Block Oil + Stain is designed specifically for butcher blocks, cutting boards, salad bowls, and other wood items that require a food-safe finish. This easy-to-apply formula is nontoxic and safe for food contact once fully dried, meeting 21CFR 175.300 standards. It offers greater durability than traditional butcher block oils, enhancing wood with a rich color and lustrous sheen. The result is a beautifully finished surface that’s both protected and long-lasting.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.