Shop WATCO
See all product information
Create Account
DrainStopper, Dia.2-7/8", Plstic, SS, Chrome
- Mfr # 48751-PP-CP-G
- Zoro # G5013014
product price:
$
19.65
/ea
Key Features
Pipe Dia. - Drains
2 7/8 in
Drain Material
Plastic, Stainless Steel
Color - Drains
Chrome
Connection
Pin Adapter
Includes
Grid Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48751-PP-CP-G
- Zoro #
- G5013014
- UPC #
- 640263071128
- Country of Origin
- Multiple
- Drain Material
- Plastic, Stainless Steel
- Color - Drains
- Chrome
- Item
- Drain Stopper
- Connection
- Pin Adapter
- Includes
- Grid Strainer
- Color/Finish
- Chrome
- Material of Construction - Drains
- Plastic, Stainless Steel
- Type
- Push Pull
- Finish
- Chrome
- Drain Stopper Type
- Push and Pull
- Color
- Silver
- Application
- Tub
- Material
- Plastic, Stainless Steel
- Product Type
- Drain Stopper
- Shell Material
- Plastic, Stainless Steel
- Wire Color
- Silver
- Traction Material
- Plastic, Stainless Steel
Dimensions
- Pipe Dia. - Drains
- 2 7/8 in
- Overall Diameter
- 2 7/8 in
- Fits Maximum Drain Size
- 2 7/8 in
Description
The Watco Universal NuFit is the quickest, easiest and most economical way to replace old, corroded, worn-out tub drains. No need to remove existing drain body. Fits right over the top of the drain. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, The Choice of Professionals and Always A Step Ahead.
- • Chrome finish
- • Push Pull bathtub stopper
- • Do not have to remove existing tub drain
- • Grid strainer to catch hair or foreign objects from going into the drain
- • No difficult, time-consuming work
- • Install a shiny new drain and stopper in just a few minutes
- • Eliminates risk of damage and extensive repairs
- • Installs with 3/8-5/16 in. reversible combo pin adapter for drains that have cross bars with threads
- • Available with one-, two-hole, or Innovator overflow plate
- • Available in chrome and other special finishes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.