Shop WATER CREATION
Create Account
BC-0002-02 Basket Style Soap Dish for the Elegant Tub - Gray & Brushed Nickel
- Mfr # BC-0002-02
- Zoro # G003886127
product price:Â
$
85.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-0002-02
- Zoro #
- G003886127
- UPC #
- 700621676188
- Country of Origin
- China
Description
Transform your bathroom's decor to the elegance of yesteryear with Water Creation's line of coordinating vintage bathroom accessories. Constructed of solid brass, Water Creation's towel racks, Towel Barss, towel rings, Tissue Paper Holderss, Robe Hookss, and shower caddies were all designed with durability in mind.
Features- Solid brass construction
- Vintage restoration hardware
- Sponge Holder Included
- Finish: Brushed Nickel
- Color: Gray
- Style: Traditional
- Material: Solid Brass
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.