Vintage Classic 7 in. Spread Deck Mount Tub Faucet - Brushed Nickel, Grey

  • Mfr # F6-0006-02-AL

  • Zoro # G215816639


product price:  $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6-0006-02-AL
Zoro #
G215816639
UPC #
700621677789
Country of Origin
China

Description

Water Creation's collection of premier vintage clawfoot bathtub fillers will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each filler's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass and adorned with a porcelain shower handle the heavy weight of Water Creation's clawfoot bathtub fillers lends credence to the durability and superior craftsmanship that Water Creation is known for. With the understanding that no one customer is alike Water Creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of their clawfoot bathtub fillers. Simply select the style that meets your preferences and start enjoying a world-class tub filler that you had a hand in creating. Features -Matching finish handheld shower with vacuum breaker -Solid brass construction - 1/4 turn drip free ceramic disc cartridges -Solid brass 5 foot coiled hose in matching finish -Metal lever handles risers & handheld shower without labels Specifications - Color: Grey - Installation Type: Deck Mount - Finish: Brushed Nickel - Style: Traditional - Material: Solid Brass - Spread Deck Mount Size: 7 - Risers & Handheld Shower Size: 6 - Hose Length: 60 - Spout Height: 4.5 - Spout Reach: 6.5 - Faucet Centers: 7 - Flow Rate: 6.3 GPM / 20 psi; Hand shower 1.8 GPM / 80 psi - Max Deck Thickness: 1.25 - Label on Handles: No - Number of Handles: 2 - Deck to Aerator Height: 2 - Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.