Shop WATER CREATION
Create Account
WO-0001-01 Lift & Turn Exposed Finish Tub Drain for Claw Foot or Other Elegant Tubs - Silver & Chrome
- Mfr # WO-0001-01
- Zoro # G904064839
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WO-0001-01
- Zoro #
- G904064839
- UPC #
- 700621679936
- Country of Origin
- China
Description
Water creation's lift-and-turn exposed tub drains in triple plated chrome. The finish that will coordinate best with the plumbing fixtures in your bathroom. The 100% solid brass construction ensures quality and durability that will last a lifetime.
Features- Heavy cast brass floor flange, heavy grid at overflow, and heavy gauge overflow strainer
- Solid brass construction
- Vintage restoration hardware
- Make up to a full 20 inch above center of tee
- 1.5 inch outside diameter lift and turn drain unit with 14 inch shoe
- Finish: Chrome
- Color: Silver
- Material: Solid Brass
- Style: Transitional
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.