Shop WATER SOURCE

PFV100 1 in. Combination Plastic Foot And Check Valve

  • Mfr # 645853

  • Zoro # G804087518


product price:  $43.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
645853
Zoro #
G804087518
UPC #
659647151004
Country of Origin
United States

Description

Features
  • Size - 1 in.
  • Combination Plastic Foot/Check Valve, Spring Loaded, Boxed.
  • Dimension - 5.7 x 1.6 x 1.6 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.