1" MANIFOLD CHECKVALVE
- Mfr # MCV100V
- Zoro # G622982262
product price:Â
$
30.99
/ea
Key Features
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Cracking Pressure
1 psi
Maximum Pressure - Operating
300 psi
Valve Ways
2-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCV100V
- Zoro #
- G622982262
- UPC #
- 0791206015669
- Country of Origin
- United States
- Cracking Pressure
- 1 psi
- Maximum Pressure - Operating
- 300 psi
- Valve Ways
- 2-Way
- Body Material
- Glass-Filled Polypropylene
- Connection Type - Side 2
- Flange
- Seal Material
- EPDM
- Item
- Check Valve
- Valve Body Style
- Inline
- Connection Type - Side 1
- Flange
- Spring Material
- 316 Stainless Steel
Dimensions
- Connection Size - Side 2
- 1 in
- Nominal Valve Size
- 1 in
- Connection Size - Side 1
- 1 in
- Wire Rope Length
- 2.28 in
- Overall Length
- 2.28 in
- Length
- 2.28 in
Description
MANIFOLD CHECKVALVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.