Sump Check Valve, 1-1/4 x 1-1/2 in, Rubber Body
- Mfr # SPC150
- Zoro # G223562504
product price:Â
$
25.99
/ea
Key Features
Size
1-1/4 x 1-1/2 in
Body Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC150
- Zoro #
- G223562504
- UPC #
- 659647152087
- Country of Origin
- China
- Body Material
- Rubber
Dimensions
- Size
- 1-1/4 x 1-1/2 in
Description
The WATER SOURCE SPC150-RM sump check valve features a rubber body and is intended for use in sump pump discharge lines to limit backflow. It fits pedestal and submersible sump pumps with 1-1/4 in. or 1-1/2 in. discharge connections.
Key Features:
- Rubber body construction
- Limits backflow in sump pump discharge lines
- Fits 1-1/4 in. and 1-1/2 in. discharge sizes
- Compatible with pedestal and submersible sump pumps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.