This item is Discontinued.

Water Tech Water Tech 50000PL Water Tech 50000PL Precision Commercial Battery Powered Pool Vacuum Cleaner 50000PL

Water Tech 50000PL Water Tech 50000PL Precision Commercial Battery Powered Pool Vacuum Cleaner (Discontinued)

  • Mfr # 50000PL
  • Zoro # G704155690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50000PL
Zoro #
G704155690
UPC #
894331001450
Country of Origin
China

Description

Having the right tools to do the job will save you time, money and unnecessary headaches. The Precision 2.0Li works on any surface: concrete, tile, vinyl, or fiberglass. Simply attach the Precision 2.0Li to any standard telescopic pool pole, turn the unit on, and you are ready to vacuum Its lightweight, no fuss design is free from hoses, external pumps and electrical cords. The durable design and powerful suction makes the Water Tech Precision 2.0Li the perfect companion for any Pool Service professional.

Perfect for overall pool vacuuming including: steps, swim outs, benches, spillover spas, negative edge troughs, tanning ledges and fountains.

Two powerful lithium batteries, wall charger, car charger, three high volume discharge valves, three high volume filter bags, 2 vacuum heads and a shoulder strap.

Features
  • Cordless, rechargeable commercial pool & spa vacuum
  • Safe for any surface: concrete, tile, vinyl, or fiberglass
  • Easy, push button ON/OFF switch
  • Two powerful lithium batteries Up to 1 hour run time each
  • Car charger keeps batteries charging throughout your route
  • Three high volume discharge values drain water quickly and efficiently
  • Fully Rechargeable in 4 hours
  • Push Button ON/OFF Switch
  • (1)Gunite Vacuum Head
  • (1)Vinyl & Fiberglass Vacuum Head
  • Three Reusable Filter Bags
  • (1)X-Treme Multi Layer Filter Bag
  • (1)All Purpose Filter Bag
  • (1)Sand & Silt Filter Bag
Specifications
  • Run Time: Up to 2 hrs. / 1.0 x 2 battery packs
  • Weight: 16.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.