Gas Outlet Box Round 1/2" Female Gas Valve CSST

  • Mfr # 87862

  • Zoro # G7221475


product price: $61.59
/ea

Key Features

Inlet Connection
1/2 in Sweat
Drain Location
No Drain
Valve Connection
1/2 in Sweat
Box Height
8 in
Box Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87862
Zoro #
G7221475
UPC #
012181878620
Country of Origin
United States

Dimensions

Box Height
8 in
Box Width
8 in
Box Depth
3.5 in

Details

Item
Outlet Box
Inlet Connection
1/2 in Sweat
Drain Location
No Drain
Valve Connection
1/2 in Sweat
Material of Construction
Brass
Type
Round Gas Outlet Box
Includes
Locknut, Valve
Standards
ANSI Z21/CSA9.1
Compliance
CSA Listed

Description

Outlet Box, Round Gas Outlet Box, Inlet Connection 1/2 In. Female Gas Valve CSST, Box Width 8 In., Box Height 8 In., Box Depth 3-1/2 In., Drain Location No Drain, Valve Connection Single Lever, Material of Construction Brass, Standards CSA, Includes Valve and Locknut, Compliance Valves CSA listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.