Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807

  • Mfr # 87969

  • Zoro # G7221457


product price: $37.07
/ea

Key Features

Inlet Connection
1/2 in F1807
Drain Location
Center
Valve Connection
1/2 in PEX
Box Height
4.87 in
Box Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87969
Zoro #
G7221457
UPC #
012181879696
Country of Origin
United States

Dimensions

Box Height
4.87 in
Box Width
5.75 in
Box Depth
3.5 in
Faceplate Height
7 5/16 in
Faceplate Width
8 1/4 in

Details

Item
Outlet Box
Inlet Connection
1/2 in F1807
Drain Location
Center
Valve Connection
1/2 in PEX
Material of Construction
Brass, Plastic
Type
Washing Machine
Includes
Valve
Compliance
NSF 61-G
Standards
NSF/ANSI 372(Annex G), U.S. Safe Drinking Water Act

Description

Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 8-1/4 In., Box Height 6-1/8 In., Box Depth 3-3/4 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location Center, Valve Connection 1/4 In. Turn, Material of Construction Brass, Standards UPC, Includes (2) Locknuts, (2)Valves, (2) Mounting Flanges, Compliance ASME A112.18.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.