Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Maker Outlet Box w/HammerArresterPlastic/LeadFree1/2"

  • Mfr # 87980

  • Zoro # G7221527


product price: $65.69
/ea

Key Features

Inlet Connection
1/2 in F1807
Drain Location
No Drain
Valve Connection
1/2 in PEX
Box Height
4.87 in
Box Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87980
Zoro #
G7221527
UPC #
012181879801
Country of Origin
United States

Dimensions

Box Height
4.87 in
Box Width
5.75 in
Box Depth
3.5 in
Faceplate Height
7 5/16 in
Faceplate Width
8 1/4 in

Details

Item
Outlet Box
Inlet Connection
1/2 in F1807
Drain Location
No Drain
Valve Connection
1/2 in PEX
Material of Construction
Brass, Plastic
Type
Ice Maker
Includes
Valve
Compliance
Federal Law 111-380, NSF 61-G
Standards
UPC

Description

Outlet Box, Ice Maker, Inlet Connection PEX, Box Width 5.75 In., Box Height 4.88 In., Box Depth 3.50 In., Faceplate Width 8-1/4 In., Faceplate Height 7-5/16 In., Drain Location No Drain, Valve Connection 1/2" PEX, Material of Construction Brass, Standards UPC, Includes Valve and Locknut, Compliance NSF 61-G and Federal Law 111-380

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.