Zoro Homepage

Washing Machine Oulet Box w/Hammer Arrester 1/2" Sweat

  • Mfr # 85708

  • Zoro # G7221448


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1/2 in Sweat
Drain Location
Center
Valve Connection
1/2 in Sweat
Box Height
4.88 in
Box Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85708
Zoro #
G7221448
UPC #
012181857083
Country of Origin
United States

Dimensions

Box Height
4.88 in
Box Width
5.75 in
Box Depth
3.5 in
Faceplate Height
8 13/16 in
Faceplate Width
10 3/16 in

Details

Item
Outlet Box
Inlet Connection
1/2 in Sweat
Drain Location
Center
Valve Connection
1/2 in Sweat
Material of Construction
Brass
Type
Washing Machine
Standards
UPC
Compliance
Federal Law 111-380, NSF 61-G
Includes
Locknut, Valve

Description

Outlet Box, Ice Maker, Inlet Connection Copper Sweat, Box Width 5-3/4 In., Box Height 4-7/8 In., Box Depth 3-1/2 In., Faceplate Width 8-1/4 In., Faceplate Height 7-5/16 In., Drain Location No Drain, Valve Connection 1/2 In. Sweat, Material of Construction Brass, Standards UPC, Includes Valve and Locknut, Compliance NSF 61-G and Federal Law 111-380

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.