Shop WATER WORKER
Create Account
Well Tank Inline Press 4 Gal HT-4B
- Mfr # 1953017
- Zoro # G703920190
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1953017
- Zoro #
- G703920190
- UPC #
- 642031613080
- Country of Origin
- China
Description
Features
- Maximum 100 psi pressure rating for residential use
- Heavy diaphragm designed for extended life, locking ring, high-grade polypropylene liner, durable steel base
- NSF Standard 61 listed meets FDA requirements for potable water
- 0.75 in. hex connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.