Zoro Homepage

WaterHog Diamondcord Mat, Brown 6' x 8.4', Cleated Backing

  • Mfr # 2968368070

  • Zoro # G6786450


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Overall Width
71 in
Overall Length
101 in
Thickness
3/8"
Weight
38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2968368070
Zoro #
G6786450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
71 in
Overall Length
101 in
Size
71 in x 101 in
Thickness
3/8"

Details

Item
Indoor Mat
Color
Brown
Weight
38 lb

Description

WaterHog Diamondcord mats are indoor stain-resistant mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe. Diamondcord features a tufted loop pile that produces an attractive corduroy/berber look with a diamond pattern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.