This item is Discontinued.

Waterjel Itch Relief Spray, Spray Bottle, 2 oz. AI2-24

Itch Relief Spray, Spray Bottle, 2 oz. (Discontinued)

  • Mfr # AI2-24
  • Zoro # G4500876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI2-24
Zoro #
G4500876
UPC #
-
Country of Origin
United States

Dimensions

Size - First Aid and Wound Care
2 oz
Size
2 oz

Details

Application - First Aid and Wound Care
Anti-Itch
Item
Itch Relief Spray
Item - First Aid and Wound Care
Itch Relief
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Spray Bottle
Count - First Aid and Wound Care
1
Application
Itch Relief
Formula
2% Diphenhydramine Hydrochloride
Package Type
Spray Bottle
Industry Type
Healthcare

Description

Itch Relief Spray, Size 2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.