Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Waterloo Rolling Cabinet, Red, Steel, 41" W x 18" D x 41" H TRX4112

Rolling Cabinet, Red, Steel, 41" W x 18" D x 41" H (Discontinued)

  • Mfr # TRX4112
  • Zoro # G0020641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX4112
Zoro #
G0020641
UPC #
-
Country of Origin
Mexico

Dimensions

Width
41"
Depth
18"
Height
41"
Caster Size
5" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
12
Color
Red
Material
Steel
Includes
1 in Vinyl Coated MDF Work Surface and Drawer Liners
Features
Posi-Latch(TM) Drawer Securing System Provides A Positive Latch for Each Drawer and Reduces Accidental Opening, Sidewall Post Construction Adds Strength in Design WhileReducing Overall Weight, Full-Extension Ball-Bearing Slides for Complete Tool Access, Interchangeable Drawer System with Quick-Release Slides Allows for Flexibility in Drawer Configurations, Positive-Stop Side Handles on All Chests for Ease in Lifting, Heavy-Duty Tubular Side Handle for Ease in Maneuvering, "Waterloo" Embossed Chest Stiffener for Extra Rigidity, Removable Work Surface
Drawer Slides
Full Extension Ball Bearing
Finish
Gloss
Load Rating
1200 lb.
Gauge
20
Caster Wheel Material
Plastic
Handles
Tubular Metal Side
Series
Series TRAXX, Industrial, Heavy Duty
Configuration
Center Bank: (1) 36-3/4" W x 16-1/2" D x 4" H, Left Bank: (1) 22-1/2" W x 16-1/2" D x 2" H, (3) 22-1/2" W x 16-1/2" D x 3" H, (2) 22-1/2" W x 16-1/2" D x 6" H, Right Bank: (1) 11-3/4" W x 16-1/2" D x 2" H, (3) 11-3/4" W x 16-1/2" D x 3" H, (1) 11-3/4" W x 16-1/2" D x 12-3/4" H
Storage Capacity
15,961 cu. in.
Work Surface Material
MDF
Drawer Capacity
75 lb.
Locking System
Internal Keyed Lock
Caster Type
(2) Fixed with Lock, (2) Swivel

Description

Rolling Cabinet, Series TRAXX, Industrial, Heavy Duty Series, Width 41 in, Depth 18 in, Height 41 in, Number of Drawers 12, Red, Drawer Capacity 75 lb., Full Extension Ball Bearing Drawer Slides, Gloss Finish, Storage Capacity 15,961 cu. in., Load Rating 1200 lb., Caster Size 5 in x 2 in, Steel, 20 Gauge, Work Surface Material MDF, Caster Wheel Material Plastic, Caster Type (2) Fixed with Lock, (2) Swivel, Internal Keyed Lock, Tubular Metal Side Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.