
Hemisphere Ballpoint Pen, Retractable, Medium 1mm, Blue Ink, Stainless Steel/Palladium-Chrome Barrel
Mfr # S0920470
Zoro # G823334303
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Marking Tool Color Family
Blue
Barrel Color
Chrome
Tip Style
Conical
Ink Color
Blue
Refillable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S0920470
Zoro #
G823334303
UPC #
-
Country of Origin
France
Dimensions
Point Size
1 mm
Details
Marking Tool Color Family
Blue
Barrel Color
Chrome
Tip Style
Conical
Ink Color
Blue
Refillable
Yes
Features
Airplane-Safe Ink; Pocket Clip
Grip
Soft Tapered
Pen Type
Ballpoint Pen
Pen Style
Retractable
Description
Embellish your signature style with the timeless Waterman Hemisphere Ballpoint Pen. Elegant, light in the hand and exquisitely designed with beautiful finishes and fashionable patterns, these premium ballpoint pens provide the perfect balance of light, effortless writing and confident Parisian style. With performance to match their exterior, each pen produces flawless lines that dry quickly, giving you free reign to express yourself spontaneously. Each luxury pen is presented in a premium gift box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.