Zoro Homepage
This item is Discontinued.
Watermaster Valve Box Lid, HDPE, 21 In 53224

Valve Box Lid, HDPE, 21 In (Discontinued)

  • Mfr # 53224
  • Zoro # G1693386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53224
Zoro #
G1693386
UPC #
046878532243
Country of Origin
Unknown

Dimensions

Height
1 1/2 in
Width
15 in
Length
21 in

Details

Body Material
High Density Polyethylene
Item
Valve Box Lid
Shape
Rectangular
Color
Green

Description

Valve Box Lid, Color Green, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.