This item is Discontinued.

Waterpik 5-Spray 3.8 in. Single Wall Mount Low Flow Fixed Shower Head in Brushed Nickel TAV-529E

5-Spray 3.8 in. Single Wall Mount Low Flow Fixed Shower Head in Brushed Nickel (Discontinued)

  • Mfr # TAV-529E
  • Zoro # G110107405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAV-529E
Zoro #
G110107405
UPC #
73950247993
Country of Origin
United States

Description

Enjoy a customizable water flow ranging from relaxing to invigorating. The Vardon 5-Spray 3.75 in. Showerhead in Brushed Nickel features pulsating massage technology and is engineered with OptiFLOW technology. Even at low water pressures, OptiFLOW can improve water force by more efficiently channeling water. This shower head features a sleek and stylish profile with a metal face and easy-clean rubber nozzles for hassle-free maintenance.1.8 GPM flow rate along with advanced OptiFLOW technology to improve water force by more efficiently channeling water5-spray settings allow you to choose between a relaxing shower or a more invigorating massage brushed nickel finish adds style to any bathroomInstalls in minutes so you can quickly and easily start experiencing the 5 different spray sensationsBrushed nickel finish adds style to any bathroomLimited lifetime warranty ensures optimal shower head performance
This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.