2753 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard Deerskin Leather, 2XL, 1 PR
Mfr # 2753-XXL
Zoro # G816117623
product price:Â $32.75
/pr
Sold in multiples of 6 for $196.50
Key Features
Cuff Length
5.5 in
Series
2753
Palm Material
Deerskin Leather
Leather Grade
Standard
Stitching Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2753-XXL
Zoro #
G816117623
UPC #
065537910857
Country of Origin
Cambodia
Dimensions
Cuff Length
5.5 in
Glove Size
2XL
Details
Item
Welding Gloves
Series
2753
Palm Material
Deerskin Leather
Leather Grade
Standard
Stitching Material
Kevlar(R)
Glove Back Material
Cowsplit
Includes Padded Palm
Yes
Brand and Series
Watson Gloves 2753
EN 388 Rating
2123
Glove Materials
Cowsplit Leather, Deerskin Leather, Kevlar, Leather Gore
Thumb Style
Straight
Glove Cut
Clute
Leather Glove Style
Work
Includes Glide Patch
Yes
Glove Hand Style
Left and Right
Leather Palm Process
Split
Standards
ANSI
Reinforcement Coverage
Reinforced Thumb Saddle
Internal Reinforcement Material
Leather
Cuff Style
Gauntlet
Welding Glove Application
MIG, TIG
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowsplit, Thumb Style Straight, Glove Cut Clute, Glove Size 2XL, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.