Shop WATSON GLOVES
See all product information
Create Account
546G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard XL, 1 PR
- Mfr # 546G-X
- Zoro # G116117866
product price:Â
$
12.19
/pr
Sold in multiples of 6Â prs for
$73.14
Key Features
Cuff Material
Cowsplit
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Inset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546G-X
- Zoro #
- G116117866
- UPC #
- 065537906287
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Item
- Welding Gloves
- Cuff Material
- Cowsplit
- Cuff Style
- Gauntlet
- Glove Back Material
- Goatskin
- Palm Material
- Goatskin
- Thumb Style
- Inset
- Series
- 546G
- Glove Liner Material
- 3M Recycled Thinsulateâ„¢ EC100
- Leather Palm Process
- Grain
- Leather Grade
- Standard
- Brand and Series
- Watson Gloves 546G
- Standards
- ANSI/ISEA 105, EN 388:2016
- Welding Glove Application
- TIG
- ANSI/ISEA Puncture Level
- 3
- Stitching Material
- Kevlar(R)
- Glove Materials
- Goatskin Leather, Kevlar
- ANSI/ISEA Abrasion Level
- Not Tested
- EN 388 Rating
- 2X22
- Glove Cut
- Gunn
- Leather Color
- White
- Color
- White
- ANSI/ISEA Cut Level
- Not Tested
- Wire Color
- White
Description
Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size XL, Color White, Cuff Material Cowsplit, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.