2753 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard Deerskin Leather, S, 1 PR
Mfr # 2753-S
Zoro # G216117629
product price:Â $32.75
/pr
Sold in multiples of 6 for $196.50
Key Features
Brand and Series
Watson Gloves 2753
Glove Hand Style
Left and Right
Leather Palm Process
Split
Thumb Style
Straight
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2753-S
Zoro #
G216117629
UPC #
065537817125
Country of Origin
Cambodia
Dimensions
Glove Size
S
Cuff Length
5.5 in
Details
Brand and Series
Watson Gloves 2753
Glove Hand Style
Left and Right
Leather Palm Process
Split
Thumb Style
Straight
Cuff Style
Gauntlet
Palm Material
Deerskin Leather
Internal Reinforcement Material
Leather
Item
Welding Gloves
Leather Grade
Standard
Stitching Material
Kevlar(R)
Includes Glide Patch
Yes
EN 388 Rating
2123
Glove Cut
Clute
Glove Materials
Cowsplit Leather, Deerskin Leather, Kevlar, Leather Gore
Reinforcement Coverage
Reinforced Thumb Saddle
Standards
ANSI
Leather Glove Style
Work
Includes Padded Palm
Yes
Series
2753
Glove Back Material
Cowsplit
Welding Glove Application
MIG, TIG
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowsplit, Thumb Style Straight, Glove Cut Clute, Glove Size S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.