Shop WATSON GLOVES
See all product information
Create Account
2753 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard Deerskin Leather, M, 1 PR
- Mfr # 2753-M
- Zoro # G016117591
product price:Â
$
32.75
/pr
Sold in multiples of 6Â prs for
$196.50
Key Features
Glove Size
M
Cuff Style
Gauntlet
Glove Back Material
Cowsplit
Palm Material
Leather
Thumb Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2753-M
- Zoro #
- G016117591
- UPC #
- 065537817132
- Country of Origin
- Cambodia
- Item
- Welding Gloves
- Cuff Style
- Gauntlet
- Glove Back Material
- Cowsplit
- Palm Material
- Leather
- Thumb Style
- Straight
- Series
- 2753
- Standards
- ANSI
- EN 388 Rating
- 2123
- Includes Padded Palm
- Yes
- Glove Cut
- Clute
- Internal Reinforcement Material
- Leather
- Glove Materials
- Cowsplit Leather, Deerskin Leather, Kevlar, Leather Gore
- Reinforcement Coverage
- Reinforced Thumb Saddle
- Stitching Material
- Kevlar(R)
- Includes Glide Patch
- Yes
- Leather Glove Style
- Work
- Brand and Series
- Watson Gloves 2753
- Glove Hand Style
- Left and Right
- Leather Palm Process
- Split
- Leather Grade
- Standard
- Welding Glove Application
- MIG, TIG
Dimensions
- Glove Size
- M
- Cuff Length
- 5.5 in
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowsplit, Thumb Style Straight, Glove Cut Clute, Glove Size M, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.