2753 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard Deerskin Leather, XL, 1 PR
Mfr # 2753-X
Zoro # G916117578
product price:Â $32.75
/pr
Sold in multiples of 6 for $196.50
Key Features
Glove Materials
Cowsplit Leather, Deerskin Leather, Kevlar, Leather Gore
Cuff Style
Gauntlet
Includes Glide Patch
Yes
Standards
ANSI
Internal Reinforcement Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2753-X
Zoro #
G916117578
UPC #
065537817156
Country of Origin
Cambodia
Dimensions
Cuff Length
5.5 in
Glove Size
XL
Details
Glove Materials
Cowsplit Leather, Deerskin Leather, Kevlar, Leather Gore
Cuff Style
Gauntlet
Includes Glide Patch
Yes
Standards
ANSI
Internal Reinforcement Material
Leather
Thumb Style
Straight
EN 388 Rating
2123
Leather Palm Process
Split
Palm Material
Deerskin Leather
Leather Glove Style
Work
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Glove Cut
Clute
Series
2753
Includes Padded Palm
Yes
Glove Back Material
Cowsplit
Item
Welding Gloves
Brand and Series
Watson Gloves 2753
Reinforcement Coverage
Reinforced Thumb Saddle
Leather Grade
Standard
Welding Glove Application
MIG, TIG
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowsplit, Thumb Style Straight, Glove Cut Clute, Glove Size XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.