Shop WATSON GLOVES

2782 Welding Gloves, Gauntlet Cuff, Reinforced Thumb, Standard Cowhide Leather, M, 1 PR

  • Mfr # 2782-M
  • Zoro # G616117595

product price: 
$
29.39
/pr
Sold in multiples of 6 prs for $176.34

Key Features

Glove Size
M
Cuff Material
Cotton Twill, CowSplit
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide
Palm Material
Cowhide Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2782-M
Zoro #
G616117595
UPC #
065537906362
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
Welding Gloves
Cuff Material
Cotton Twill, CowSplit
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide
Palm Material
Cowhide Leather
Thumb Style
Reinforced
Series
2782
Glove Liner Material
P-Aramid, Polyester, Steel
Palm Style
Reinforced
EN 388 Rating
2X32E
Standards
ANSI/ISEA 105, EN 388:2016
Glove Insulation Material
P-Aramid, Polyester, Steel
Glove Materials
Cowhide Leather, Kevlar, P-Aramid, Polyester, Steel
Leather Grade
Standard
Color
Black, Gold
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Kevlar(R)
Leather Color
Black/Gold
Reinforcement Coverage
Reinforced Fingertips, Reinforced Palm, Reinforced Thumb
Internal Reinforcement Material
Leather
Cuff Color
Black
Brand and Series
Watson Gloves 2782
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
3
Includes Glide Patch
Yes
Leather Glove Style
Work
ANSI/ISEA Cut Level
A5
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
P-Aramid/Polyester/Steel Liner
Gender
Women's
Wire Color
Black, Gold

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Split Cowhide, Thumb Style Reinforced, Glove Size M, Color Black, Gold, Cuff Material Cotton Twill, CowSplit, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.