2782 Welding Gloves, Gauntlet Cuff, Reinforced Thumb, Standard Cowhide Leather, S, 1 PR

  • Mfr # 2782-S

  • Zoro # G416117627


product price:  $29.39
/pr
Sold in multiples of 6 for $176.34

Key Features

Cuff Style
Gauntlet
Glove Insulation Material
P-Aramid, Polyester, Steel
Standards
ANSI/ISEA 105, EN 388:2016
Glove Liner Material
P-Aramid, Polyester, Steel
Includes Glide Patch
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2782-S
Zoro #
G416117627
UPC #
065537906355
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Cuff Style
Gauntlet
Glove Insulation Material
P-Aramid, Polyester, Steel
Item
Welding Gloves
Standards
ANSI/ISEA 105, EN 388:2016
Glove Liner Material
P-Aramid, Polyester, Steel
Includes Glide Patch
Yes
Glove Back Material
Split Cowhide
Leather Color
Black/Gold
Internal Reinforcement Material
Leather
Thumb Style
Reinforced
Leather Glove Style
Work
ANSI/ISEA Cut Level
A5
Leather Grade
Standard
Glove Materials
Cowhide Leather, Kevlar, P-Aramid, Polyester, Steel
Palm Style
Reinforced
Reinforcement Coverage
Reinforced Fingertips, Reinforced Palm, Reinforced Thumb
Palm Material
Cowhide Leather
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Watson Gloves 2782
Cuff Material
Cotton Twill, CowSplit
Stitching Material
Kevlar(R)
Color
Black, Gold
EN 388 Rating
2X32E
Series
2782
Leather Palm Process
Grain
Cuff Color
Black
ANSI/ISEA Puncture Level
3
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
P-Aramid/Polyester/Steel Liner
Gender
Women's

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Split Cowhide, Thumb Style Reinforced, Glove Size S, Color Black, Gold, Cuff Material Cotton Twill, CowSplit, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products