Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

525 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 11, 1 PR

  • Mfr # 525-11

  • Zoro # G416117931


product price: $41.69
/pr
Sold in multiples of 6 for $250.14

Key Features

Thumb Style
Straight
Glove Materials
Kevlar, Split Elk Hide Leather
Glove Cut
Clute
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Watson Gloves 525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525-11
Zoro #
G416117931
UPC #
065537052588
Country of Origin
Canada

Dimensions

Glove Size
11

Details

Thumb Style
Straight
Glove Materials
Kevlar, Split Elk Hide Leather
Glove Cut
Clute
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Watson Gloves 525
Stitching Material
Kevlar(R)
Includes Glide Patch
Yes
ANSI/ISEA Cut Level
Not Tested
Glove Back Material
Leather
Internal Reinforcement Material
Leather
Reinforcement Coverage
Reinforced Thumb Saddle
Leather Palm Process
Split
Cuff Style
Gauntlet
Leather Grade
Standard
Series
525
ANSI/ISEA Puncture Level
5
Item
Welding Gloves
Standards
ANSI, ANSI/ISEA 105
Welding Glove Application
MIG, TIG
Palm Material
Split Elkhide

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 11, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.