531 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Elksplit Leather, L, 1 PR

  • Mfr # 531-L

  • Zoro # G716117976


product price: $50.19
/pr
Sold in multiples of 6 for $301.14

Key Features

Stitching Material
Kevlar(R)
Cuff Style
Gauntlet
Glove Back Material
Elksplit Leather
Glove Materials
Cowsplit, Elksplit Leather, Kevlar
Cuff Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531-L
Zoro #
G716117976
UPC #
065537902777
Country of Origin
Canada

Dimensions

Cuff Length
5.5 in
Glove Size
L

Details

Stitching Material
Kevlar(R)
Cuff Style
Gauntlet
Glove Back Material
Elksplit Leather
Glove Materials
Cowsplit, Elksplit Leather, Kevlar
Leather Palm Process
Split
Includes Glide Patch
Yes
Leather Glove Style
Work
Item
Welding Gloves
Palm Material
Elksplit Leather
Leather Grade
Standard
Series
531
Brand and Series
Watson Gloves 531
Thumb Style
Inset
Welding Glove Application
MIG, Stick
Gender
Women's

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Elksplit Leather, Thumb Style Inset, Glove Size L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.