531 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Elksplit Leather, M, 1 PR

  • Mfr # 531-M
  • Zoro # G816117944
product price: 
$
50.19
/pr
Sold in multiples of 6 prs for $301.14

Key Features

Cuff Style
Gauntlet
Glove Back Material
Elksplit Leather
Palm Material
Elksplit Leather
Thumb Style
Inset
Cuff Length
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
531-M
Zoro #
G816117944
UPC #
065537902333
Country of Origin
Canada

Dimensions

Glove Size
M
Cuff Length
5.5 in

Details

Item
Welding Gloves
Cuff Style
Gauntlet
Glove Back Material
Elksplit Leather
Palm Material
Elksplit Leather
Thumb Style
Inset
Series
531
Stitching Material
Kevlar(R)
Leather Palm Process
Split
Includes Glide Patch
Yes
Brand and Series
Watson Gloves 531
Leather Glove Style
Work
Leather Grade
Standard
Glove Materials
Cowsplit, Elksplit Leather, Kevlar
Welding Glove Application
MIG, Stick
Gender
Women's

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Elksplit Leather, Thumb Style Inset, Glove Size M, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.