531 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Elksplit Leather, S, 1 PR
Mfr # 531-S
Zoro # G416117917
product price: $50.19
/pr
Sold in multiples of 6 for $301.14
Key Features
Leather Glove Style
Work
Glove Back Material
Elksplit Leather
Leather Palm Process
Split
Thumb Style
Inset
Leather Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531-S
Zoro #
G416117917
UPC #
065537902326
Country of Origin
Canada
Dimensions
Glove Size
S
Cuff Length
5.5 in
Details
Leather Glove Style
Work
Glove Back Material
Elksplit Leather
Leather Palm Process
Split
Thumb Style
Inset
Leather Grade
Standard
Stitching Material
Kevlar(R)
Item
Welding Gloves
Series
531
Brand and Series
Watson Gloves 531
Cuff Style
Gauntlet
Glove Materials
Cowsplit, Elksplit Leather, Kevlar
Palm Material
Elksplit Leather
Includes Glide Patch
Yes
Welding Glove Application
MIG, Stick
Gender
Women's
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Elksplit Leather, Thumb Style Inset, Glove Size S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.