9525T Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 13, 1 PR

  • Mfr # 9525T-13

  • Zoro # G416261399


product price:  $44.85
/pr
Sold in multiples of 6 for $269.10

Key Features

Stitching Material
Kevlar(R)
Insulated
Yes
Glove Cut
Clute
Glove Back Material
Leather
Series
9525T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9525T-13
Zoro #
G416261399
UPC #
065537827889
Country of Origin
Canada

Dimensions

Glove Size
13
Cuff Length
4.5”

Details

Stitching Material
Kevlar(R)
Insulated
Yes
Glove Cut
Clute
Glove Back Material
Leather
Series
9525T
Reinforcement Coverage
Reinforced Thumb Saddle
Cuff Style
Gauntlet
Leather Palm Process
Split
Glove Materials
Kevlar, Split Elk Hide Leather
Brand and Series
Watson Gloves 9525T
Leather Grade
Standard
Thumb Style
Straight
Includes Glide Patch
Yes
Internal Reinforcement Material
Leather
Welding Glove Application
MIG, Stick
Item
Welding Gloves
Palm Material
Split Elkhide

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 13, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.