9525W Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 10, 1 PR
Mfr # 9525W-10
Zoro # G416118488
product price: $44.99
/pr
Sold in multiples of 6 for $269.94
Key Features
Glove Insulation Material
Wool Fleece
Glove Materials
Kevlar, Split Elk Hide, Wool Fleece
Cuff Style
Gauntlet
Brand and Series
Watson Gloves 9525W
Reinforcement Coverage
Reinforced Thumb Saddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9525W-10
Zoro #
G416118488
UPC #
065537862743
Country of Origin
Canada
Dimensions
Glove Size
10
Cuff Length
4.5”
Details
Glove Insulation Material
Wool Fleece
Glove Materials
Kevlar, Split Elk Hide, Wool Fleece
Cuff Style
Gauntlet
Brand and Series
Watson Gloves 9525W
Reinforcement Coverage
Reinforced Thumb Saddle
Item
Welding Gloves
Leather Palm Process
Split
Glove Back Material
Leather
Leather Grade
Standard
Series
9525W
Includes Glide Patch
Yes
Thumb Style
Straight
Glove Liner Material
Wool Fleece
Internal Reinforcement Material
Leather
Stitching Material
Kevlar(R)
Glove Cut
Clute
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
Woll Fleece Liner
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.