9525W Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 13, 1 PR
- Mfr # 9525W-13
- Zoro # G616118448
product price:
$
44.99
/pr
Sold in multiples of 6 prs for
$269.94
Key Features
Cuff Style
Gauntlet
Glove Back Material
Leather
Palm Material
Split Elkhide
Thumb Style
Straight
Cuff Length
4.5”
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9525W-13
- Zoro #
- G616118448
- UPC #
- 065537862774
- Country of Origin
- Canada
Dimensions
- Glove Size
- 13
- Cuff Length
- 4.5”
Details
- Item
- Welding Gloves
- Cuff Style
- Gauntlet
- Glove Back Material
- Leather
- Palm Material
- Split Elkhide
- Thumb Style
- Straight
- Series
- 9525W
- Glove Liner Material
- Wool Fleece
- Brand and Series
- Watson Gloves 9525W
- Internal Reinforcement Material
- Leather
- Glove Insulation Material
- Wool Fleece
- Glove Cut
- Clute
- Glove Materials
- Kevlar, Split Elk Hide, Wool Fleece
- Reinforcement Coverage
- Reinforced Thumb Saddle
- Leather Palm Process
- Split
- Leather Grade
- Standard
- Stitching Material
- Kevlar(R)
- Includes Glide Patch
- Yes
- Welding Glove Application
- MIG, Stick
- Leather Glove Liner Type
- Woll Fleece Liner
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 13, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.