9545G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard L, 1 PR

  • Mfr # 9545G-L

  • Zoro # G316118403


product price:  $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Insulated
Yes
Glove Liner Material
Microfleece
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Leather Palm Process
Grain
Reinforcement Coverage
Reinforced Index Finger and Thumb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545G-L
Zoro #
G316118403
UPC #
065537904900
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Insulated
Yes
Item
Welding Gloves
Glove Liner Material
Microfleece
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Leather Palm Process
Grain
Reinforcement Coverage
Reinforced Index Finger and Thumb
Green Certification or Other Recognition
Global Recycled Standard
Glove Insulation Material
Microfleece
Glove Materials
Goatskin Leather, Leather Gore
Standards
ANSI/ISEA 105, EN 388:2016
Thumb Style
Inset
Series
9545G
ANSI/ISEA Puncture Level
4
Welding Glove Application
TIG
Leather Grade
Standard
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Gauntlet
Glove Cut
Gunn
Leather Color
White
ANSI/ISEA Cut Level
Not Tested
Color
White
EN 388 Rating
2X23
Brand and Series
Watson Gloves 9545G
Leather Glove Liner Type
Microfleece Liner
Glove Back Material
Goatskin
Palm Material
Goatskin

Description

Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size L, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.