Shop WATSON GLOVES

ALL SEASON GLOVE, PR

  • Mfr # 1651-S
  • Zoro # G023939285

product price: 
$
13.75
/pr
Sold in multiples of 6 prs for $82.50

Key Features

Palm Color
Off-White
Stitching Material
Polyester
Glove Back Material
Cowhide
Glove Back Color
Off-White
Cuff Style
Slip-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1651-S
Zoro #
G023939285
UPC #
065537016511
Country of Origin
China
Palm Color
Off-White
Stitching Material
Polyester
Glove Back Material
Cowhide
Glove Back Color
Off-White
Cuff Style
Slip-On
Palm Style
None
Sold As
Pair
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Thumb Style
Keystone
Leather Glove Style
Drivers
Includes Double Palm
No
Leather Grade
Premium
Standards
None
Palm Material
Cowhide
Hand Protection Style
Glove
Series
1651
Gender
Women's
Insulated
No
Item
Leather Gloves
Includes Reinforced Thumb Crotch
No
Minimum Temperature
32 Degrees F
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Oil-Resistant
No
Glove Liner Material
Unlined

Dimensions

Size- Numeric
9
Size- Alpha
S
Glove Length
8 1/2 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.