Shop WATSON GLOVES

Mechanics Gloves, Elastic Cuff, Goatskin Palm, Black, 1 PR,

  • Mfr # 9005W-S
  • Zoro # G416261405

product price: 
$
23.35
/pr

Key Features

Color
Black
Length
9 in
Cuff Style
Elastic
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9005W-S
Zoro #
G416261405
UPC #
065537802206
Country of Origin
Cambodia
Item
Mechanics Gloves
Color
Black
Cuff Style
Elastic
Standards
ANSI/ISEA 105
Insulated
Yes
Palm Style
None
Finger Coverage
Full Finger
Green Certification or Other Recognition
Global Recycled Standard
Cuff Material
Elastic
Sold As
Pair
Glove Insulation Material
Thinsulate
Series
9005W
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Minimum Temperature
32 Degrees F
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
Not Tested
Silicone-Free
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Glove Insulation Weight
5 g
Palm Material
Goatskin
Glove Back Color
Black/Tan
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
No
Leather Grade
Standard
Pairs per Package
1
Leather Palm Process
Grain
Glove Back Material
Spandex
Glove Features
Reinforced Thumb Crotch
Wire Color
Black

Dimensions

Length
9 in
Glove Length
9 in
Size- Numeric
9
Cuff Length
1 1/4 in
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.