ALL SEASON GLOVE, PR

  • Mfr # 546TPR-L
  • Zoro # G103533419
product price: 
$
15.19
/pr
Sold in multiples of 6 prs for $91.14

Key Features

Glove Size
L
Knuckle Padding Material
rubber
Cuff Style
Slip-On
Glove Back Color
Black/White
Hand Protection Style
Glove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
546TPR-L
Zoro #
G103533419
UPC #
065537863689
Country of Origin
Cambodia
Knuckle Padding Material
rubber
Cuff Style
Slip-On
Glove Back Color
Black/White
Item
Leather Gloves
Hand Protection Style
Glove
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
2
Insulated
No
Stitching Material
Polyester
Sold As
Pair
Glove Hand Style
Left and Right
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
3
Glove Back Material
Goatskin
Palm Style
None
EN 388 Rating
3X22XP
Thumb Style
Keystone
Leather Coverage Style
Full Leather
Glove Liner Material
Unlined
Leather Palm Process
Grain
Leather Glove Style
Drivers
Palm Material
Goatskin
Oil-Resistant
No
Includes Double Palm
No
Impact Protection Style
Standard
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
No
Palm Color
Black, White
Series
546TPR
Leather Grade
Premium
Finger Coverage
Full Finger

Dimensions

Glove Size
L
Size- Numeric
11
Glove Length
9 in
Size- Alpha
L

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & reviews